VIGO 23 CONCRETO STONE RECTANGULAR BATHROOM VESSEL SINK
Concreto Stone™ VIGO 23 CONCRETO STONE RECTANGULAR BATHROOM VESSEL SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EASY TO INSTALL: simple instructions are included to assist in a quick and seamless DIY installation
- EASY TO CLEAN: rounded corners and a high-quality construction makes this bathroom sink easy to clean and maintain
- SCRATCH-FREE: vessel sink for bathroom resists scratches and repels stains
- CONCRETO STONE TM: the proprietary concrete blend is stronger and more durable than typical sink materials like fireclay
- HIGH-TEMPERATURE RESISTANT: sink's surface is resistant to high temperature
- ENHANCED DURABILITY: solid-to-the-core concrete material delivers more durability than cast iron, fireclay and porcelain sink constructions
- REPELLENT SEAL TM: vessel sink concrete blend is naturally hygienic and resistant to bacteria growth
- QUICK DRAIN TM: sink is designed for fast, seamless, and complete water drainage
- NON-STICK SHIELD TM: bathroom sink material is non-stick for easy cleaning
- MODERN DESIGN: vessel bathroom sink with above counter installation maximizes vanity counter space
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Concreto Stone™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Opening:
- 1-3/4
- Height:
- 4-3/4
- Length:
- 15-3/8
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-1/8 in x 22-3/8 in x 3-1/8 in
- Sink Depth:
- 3-1/8
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Concrete
- Type:
- VVG04070
- UPC:
- 849922073002
- Width:
- 23-5/8