This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

VIGO

Davidson Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #VVG01043MB
  • Item #8741255
  • Manufacturer Part #VG01043MB
5 out of 5 Customer Rating
Brand image
VIGO

Davidson Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #VVG01043MB
  • Item #8741255
  • Manufacturer Part #VG01043MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.2 gpm flow rate
  • Single-hole installation
  • Single lever water and temperature control
  • Water pressure tested for industry standard
  • Sedal ceramic disc valve tested for 500,000 uses
  • Nozzle resists mineral buildup and is easy to clean
  • All mounting hardware and hot/cold waterlines included
  • Solid brass construction with matte black finish
  • Vigo finishes resist corrosion and tarnish, exceeding industry durability standards
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1016
Application:
Commercial, Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Davidson
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
UPC:
849922030869
WaterSense Labeled:
Yes