This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Gold

VIGO

Edison Single Handle Pull Down Kitchen Faucet in Matte Gold

  • Fast #
  • Part #VVG02001MG
  • Item #8737859
  • Manufacturer Part #VG02001MG
5 out of 5 Customer Rating
Brand image
VIGO

Edison Single Handle Pull Down Kitchen Faucet in Matte Gold

  • Fast #
  • Part #VVG02001MG
  • Item #8737859
  • Manufacturer Part #VG02001MG
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 360° swivel spout
  • 1.8 gpm flow rate
  • Single-hole installation
  • Single lever water and temperature control
  • Water pressure tested for industry standard
  • Sedale ceramic disc cartridge tested for 500,000 uses
  • Retractable spout with 30" of nylon braided hose
  • Spray face resists mineral buildup and easy to clean
  • All mounting hardware and hot/cold waterlines included
  • Dual action, pull-down spray head for aerated flow or powerful spray
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Edison
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
18-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
6-1/4 in
Spout Reach:
9-1/2 in
UPC:
849922047744