ELLINGTON SHOWER MASSAGE PANEL IN M
Ellington ELLINGTON SHOWER MASSAGE PANEL IN M
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- RAIN SHOWERHEAD: luxury rain showerhead emits water from above for an even, perfect rinse or wash
- SOOTHING HYDROTHERAPY: High-powered massaging jets target specific areas of the body to relieve pain, tension and aching muscles
- ISOLATED WATER PRESSURE: All shower functions work independently to maintain water pressure and preserve water
- FLEXIBLE HAND SHOWER: Handheld spray head easily removes from dock to provide target water pressure and a spa-like spray
- THERMO CONTROL TM: Hot and cold integrated thermostatic valves for temperature control
- ECO-FRIENDLY: Pressurized jets release a powerful spray that provides the sensation of more water yet still conserving water with 60 psi water pressure
- EZ INSTALL TM: All parts, a user-friendly guide and an easy connect system are included to ensure a quick and easy setup
- PREMIUM FINISH: VIGO's 7-layer coating is consistent throughout the product line and ensures long-lasting brilliance that resists rust, corrosion and tarnish
- EASY TO CLEAN: high-quality hardware is spot-resistant which easily wipes clean for a lasting sheen
- INNER GUARD TM: Prevents massage jets from mineral build-up and clogging
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1.8 gpm
- Collection:
- Ellington
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Gold
- Depth:
- 20 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Height:
- 59 in
- Hose Length:
- 58 in
- IAPMO Listed:
- Yes
- Length:
- 19-13/16 in
- Number of Handles:
- Three Handle
- PipeTubing Size:
- 1/2 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Massage
- UL Listed:
- No
- UPC:
- 849922073248
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in