Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black
Gotham Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Premium 7-layer finish resists, rust, corrosion and tarnish
- All parts, hardware and user-friendly instructions manual is included for single hole DIY installation
- Matching pop up drain is available for purchase separately
- All VIGO single hole bathroom faucets feature a quality assured limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016
- Application:
- Residential
- Bathroom Faucet Type:
- Vessel Filler
- Cartridge Type:
- Ceramic Disc
- Collection:
- Gotham
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-3/4 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 6-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes