This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

VIGO

Halsey Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #VVG01045CH
  • Item #9374420
  • Manufacturer Part #VG01045CH
5 out of 5 Customer Rating
Brand image
VIGO

Halsey Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #VVG01045CH
  • Item #9374420
  • Manufacturer Part #VG01045CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.2 gpm flow rate
  • Single lever water and temperature control
  • Ceramic disc valve, tested for 5000,000 uses
  • Nozzle resists mineral buildup and is easy to clean
  • All mounting hardware and hot/cold waterlines included
  • Solid brass construction with matte black finish
  • Vigo finishes resist corrosion and tarnish, exceeding industry durability standards
  • All Vigo bathroom faucets have a limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.1016
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Halsey
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
8-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
8
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-1/2
Spout Reach:
6-1/8
Spout Type:
Fixed
UPC:
849922055367
WaterSense Labeled:
Yes