This product requires certification to purchase.

13-3/4 in. Vessel Mount Stone Square Bathroom Sink in White

VIGO

Hyacinth 13-3/4 in. Vessel Mount Stone Square Bathroom Sink in White

  • Fast #
  • Part #VVG04009
  • Item #8739910
  • Manufacturer Part #VG04009
4.4 out of 5 Customer Rating
Brand image
VIGO

Hyacinth 13-3/4 in. Vessel Mount Stone Square Bathroom Sink in White

  • Fast #
  • Part #VVG04009
  • Item #8739910
  • Manufacturer Part #VG04009
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Above counter installation creates a modern look
  • Built from VIGO's proprietary Matte Stone™ material, a seamless, non-porous compos
  • Unique matte finish provides a contemporary touch
  • Hand polished construction on all Matte Stone™ sinks
  • Buffing circle is included for easy cleaning
  • Limited lifetime warranty offered for all VIGO Matte Stone™ vessel sinks
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Hyacinth
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
13-3/4
Drain Opening:
1-3/4
Height:
4
IAPMO Listed:
Yes
Length:
13-3/4
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Shape:
Square
Sink Bowl Size:
13-1/8 in L x 13-1/8 in W
Sink Installation Type:
Vessel Mount
Sink Material:
Stone
Sink Size Range:
Less than 20 in
Type:
VVG04009
UPC:
849922022994
Vessel Only:
Yes
Width:
13-3/4