18-1/8 in. Vessel Mount Rectangular Stone Composite Bathroom Sink in White
Jasmine 18-1/8 in. Vessel Mount Rectangular Stone Composite Bathroom Sink in White
Product Details
Product Details
- Above-counter installation creates a modern look
- Built from VIGO's proprietary matte stone™ material, a seamless, non-porous composite
- Unique matte finish provides a contemporary touch
- Hand-polished construction on all Matte Stone™ sinks
- Buffing circle is included for easy cleaning
- Limited lifetime warranty offered for all VIGO Matte Stone™ vessel sinks
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Jasmine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Height:
- 5
- Length:
- 18-1/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/8 in x 14-5/8 in x 4-7/8 in
- Sink Depth:
- 4-7/8
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Stone Composite
- Sink Size Range:
- Less than 20 in
- UPC:
- 849922023038
- Vessel Only:
- Yes
- Width:
- 14-5/8