This product requires certification to purchase.

3-Handle Single Function Shower System in Matte Black

VIGO

Kingsley™ 3-Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #VVG08012MB
  • Item #8741280
  • Manufacturer Part #VG08012MB
3.7 out of 5 Customer Rating
Brand image
VIGO

Kingsley™ 3-Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #VVG08012MB
  • Item #8741280
  • Manufacturer Part #VG08012MB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.8 gpm flow rate
  • Reinforced pipes
  • Square rain showerhead made from stainless steel construction
  • Flat wall or corner installation
  • Pre-plumbed for easy installation
  • Flexible reinforced stainless-steel supply hoses
  • Hot and cold integrated thermostatic valve control
  • 2 fixed jet, horizontal spray massage zones
  • Finished in 7 plated layers of matte black, exceeding industry standards
  • Single-function solid brass construction hand shower with 60" matte back plated brass hose
  • Requires Certification

Specifications

Application:
Residential
Body Spray Flow Rate:
1.8 gpm
CEC Compliant:
For Sale in CA
Collection:
Kingsley™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Knob
Height:
55-1/8 in
Hose Length:
60 in
Number of Handles:
Three Handle
Shower Arm Reach:
13 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
849922043265
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-1/4 in