This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Black

VIGO

Lexington Single Handle Monoblock Bathroom Sink Faucet in Black

  • Fast #
  • Part #VVG03028MGMB
  • Item #9374369
  • Manufacturer Part #VG03028MGMB
5 out of 5 Customer Rating
Brand image
VIGO

Lexington Single Handle Monoblock Bathroom Sink Faucet in Black

  • Fast #
  • Part #VVG03028MGMB
  • Item #9374369
  • Manufacturer Part #VG03028MGMB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.2 gpm flow rate
  • Single hole installation
  • Ceramic disc valve
  • Single level water and temperature control
  • Water pressure tested for industry standard
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Collection:
Lexington
Color Finish Category:
Blacks
Color Finish Name:
Black
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
10-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-7/8 in
Spout Reach:
6-1/4 in
Spout Type:
Fixed
Trim Only:
No
UPC:
849922055473
WaterSense Labeled:
Yes