21-1/4 in. Vessel Mount Rectangular Stone Composite Bathroom Sink in White
Magnolia 21-1/4 in. Vessel Mount Rectangular Stone Composite Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Above-counter installation creates a modern look
- Built from VIGO's proprietary matte stone™ material, a seamless, non-porous composite
- Unique matte finish provides a contemporary touch
- Hand-polished construction on all Matte Stone™ sinks
- Buffing circle is included for easy cleaning
- Limited lifetime warranty offered for all VIGO Matte Stone™ vessel sinks
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Magnolia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Height:
- 5 in
- Length:
- 21-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/4 in x 13-7/8 in x 4-3/4 in
- Sink Depth:
- 4-3/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Stone Composite
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 849922023007
- Vessel Only:
- Yes
- Width:
- 13-7/8 in