This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Brushed Nickel

VIGO

Noma Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #VVG01009BN
  • Item #8734819
  • Manufacturer Part #VG01009BN
4.7 out of 5 Customer Rating
Brand image
VIGO

Noma Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #VVG01009BN
  • Item #8734819
  • Manufacturer Part #VG01009BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single hole mount for use with basin or vanity sinks
  • Includes all mounting hardware and hot/cold waterlines
  • Solid brass construction makes this faucet durable and easy to clean
  • Single lever water and temperature control
  • Premium finish resists corrosion and tarnishing
  • All VIGO single hole bathroom faucets feature a quality assured
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Application:
Residential
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Noma
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
UPC:
816686017535
WaterSense Labeled:
Yes