This product requires certification to purchase.

Single Handle Single Function Shower System in Matte Black

VIGO

Orchid Single Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #VVG08014MB
  • Item #9338279
  • Manufacturer Part #VG08014MB
5 out of 5 Customer Rating
Brand image
VIGO

Orchid Single Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #VVG08014MB
  • Item #9338279
  • Manufacturer Part #VG08014MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Aluminum body is lightweight, durable, and resists rusting and corrosion
  • Hardware is constructed from solid brass and finished in matte black
  • 2 individual body massage jets for pressurized hydrotherapy
  • Single diverter controls water operations
  • Includes standard 1/2 in plumbing connection
  • Connects with existing shower head to control volume and temperature
  • Components shall be metal and nonmetallic construction, plated in standard polished chrome finish
  • Requires Certification
Dimensions & Measurements
Depth
19-1/2 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.8 gpm
Height
7-7/8 in
Hose Length
60 in
Length
39-3/8 in
Shower Arm Reach
13-3/8 in
Showerhead Flow Rate
1.8 gpm
Width
4 in
Characteristics & Features
Collection
Orchid
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Knob
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
Application
Residential
ASME
ASME A112.1016
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
UPC
849922043302