Petunia 22-3/4" Matte Stone? Vessel Bathroom Sink with Cornelius Matte Black 1.2 GPM Wall Mounted Ba
Petunia Petunia 22-3/4" Matte Stone? Vessel Bathroom Sink with Cornelius Matte Black 1.2 GPM Wall Mounted Ba
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand-polished finish
- Above counter installation
- Smooth, rounded corners for easy cleaning
- Impact and scratch resistant, fire retardant
- Non-porous surface prevents discoloration and fading
- White Matte Stone™ is constructed of seamless, solid core composite
- Vessel sink measurements
- Exterior width: 15 3/4"
- Exterior length: 22 3/4"
- Exterior height: 5 3/8"
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Petunia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 5-1/4 in
- Flow Rate:
- 1.2 gpm
- Height:
- 3-1/8 in
- Length:
- 22-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-3/4 in x 15-3/4 in x 5-3/8 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 849922031477
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in