RECTANGULAR VESSEL BATHROOM SINK
Bryant RECTANGULAR VESSEL BATHROOM SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Above counter installation delivers a modern look for any bathroom or home style
- Matte Stone™ is a proprietary composite that is smooth, non-porous and naturally hygienic
- RepellentSeal™ protects the sink's surface from build-up and bacteria
- QuickDrain™ thoughtful design promotes fast and streamlined draining to ensure complete water drainage
- NonStickShield™ material is non-stick for easy cleaning
- TempGuard™ sink's surface is resistant against heat
- All VIGO vessel sinks are backed by a quality assured limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Bryant
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/8 in
- Drain Opening:
- 1-3/4 in
- Height:
- 4-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 13-1/8 in
- Number of Bowls:
- 1
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 12 in x 4-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Stone
- Sink Size Range:
- Less than 20 in
- UPC:
- 849922059075
- Vessel Only:
- Yes