This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Brushed Nickel

VIGO

Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #VVG01044BN
  • Item #8742059
  • Manufacturer Part #VG01044BN
5 out of 5 Customer Rating
Brand image
VIGO

Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #VVG01044BN
  • Item #8742059
  • Manufacturer Part #VG01044BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Type:
VVG01044BN
UPC:
849922042329
WaterSense Labeled:
Yes