Single Handle Pull Down Kitchen Faucet in Matte Black with Brushed Gold
Single Handle Pull Down Kitchen Faucet in Matte Black with Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Eco-friendly Performance Spout™ conserves water without sacrificing pressure
- Nozzle resists mineral buildup making this kitchen faucet easy-to-clean
- Long-lasting Eternal Seal™ ceramic cartridge prevents leaks and dripping
- Single lever provides seamless temperature control
- Single hole installation, no professional assistance needed
- Docking station secures the sprayer into place when not in use
- Durable ceramic disc valve tested for 500,000 uses
- Finish Plated™ multi-layered coating guaranteed to match all VIGO product finishes
- Compliant with the Americans with Disabilities Act (ADA) to ensure user-friendliness
- 1.8 GPM flow rate stays within CEC Title 20 compliance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brushed Gold
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- VVG02029MBMGB
- UPC:
- 849922076812