This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet

VIGO

Single Handle Vessel Filler Bathroom Sink Faucet

  • Fast #
  • Part #VVG01041MGK1
  • Item #8740598
  • Manufacturer Part #VG01041MGK1
5 out of 5 Customer Rating
Brand image
VIGO

Single Handle Vessel Filler Bathroom Sink Faucet

  • Fast #
  • Part #VVG01041MGK1
  • Item #8740598
  • Manufacturer Part #VG01041MGK1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Type:
VVG01041MGK1
UPC:
849922048512
WaterSense Labeled:
Yes