18 in. Vessel Glass Rectangular Bathroom Sink in Matte Black with Faucet
Sottile 18 in. Vessel Glass Rectangular Bathroom Sink in Matte Black with Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- MatteShell™ is stronger and more durable than traditional sink materials like glass or fireclay
- CFiber is a woven carbon fiber material that doesn't show cracks or scratches and is resistant to corrosion and rust
- Single lever faucet ensures easy water, volume and temperature control
- Pop-up drain with matching finish ensures fast draining and is engineered to resist clogging
- All parts, hardware and user friendly instructions support DIY installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Sottile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 13 in
- Drain Opening:
- 1-3/8 in
- Flow Rate:
- 1.2 gpm
- Height:
- 4 in
- Length:
- 18 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in L x 12 in W
- Sink Depth:
- 4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- UPC:
- 849922056449
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 13 in