This product requires certification to purchase.

Self-rimming/Drop-in Bathroom Sink in Matte White

VIGO

Starr Self-rimming/Drop-in Bathroom Sink in Matte White

  • Fast #
  • Part #VVG04018
  • Item #9656216
  • Manufacturer Part #VG04018
5 out of 5 Customer Rating
Brand image
VIGO

Starr Self-rimming/Drop-in Bathroom Sink in Matte White

  • Fast #
  • Part #VVG04018
  • Item #9656216
  • Manufacturer Part #VG04018
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Above-counter installation delivers a modern look for any bathroom or home style
  • Matte Stone™ is a proprietary composite that is smooth, non-porous and naturally hygienic
  • RepellentSeal™ protects the sink’s surface from buildup and bacteria
  • QuickDrain™ thoughtful design promotes fast and streamlined draining to ensure complete water drainage
  • NonStickShield™ material is non-stick for easy cleaning
  • TempGuard™ sink’s surface is resistant against heat
  • All VIGO vessel sinks are backed by a quality assured limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Starr
Color Finish Category:
Whites
Color Finish Name:
Matte White
Drain Opening:
1-3/4 in
Length:
15-1/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
14-17/50 in x 14-17/50 in x 3-31/100 in
Sink Depth:
4-7/8 in
Sink Installation Type:
Drop-in
Sink Material:
Plastic
Sink Size Range:
Less than 20 in
UPC:
849922059013
Vessel Only:
Yes
Width:
15-1/8 in