Single Handle Pull Down Kitchen Faucet in Matte Black
Utopia Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eco-friendly PerformanceSpout™ conserves water without sacrificing pressure
- Nozzle resists mineral buildup making this kitchen faucet easy-to-clean
- Long-lasting EternalSeal™ ceramic cartridge prevents leaks and dripping
- Solid brass construction with premium quality parts
- FinishPlated™ multi-layered coating guaranteed to match all VIGO product finishes
- Docking station secures the sprayer into place when not in use
- Durable ceramic disc valve tested for 500,000 uses
- Compliant with the Americans with Disabilities Act (ADA) to ensure user-friendliness
- 1.8 GPM flow rate stays within CEC Title 20 compliance
- All mounting hardware and hot & cold water lines included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Utopia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc, Compression
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 2 Hole, 3 Hole, 4 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 8 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc Pull Down
- Supply Lines Included:
- Yes
- UPC:
- 849922072968