This product requires certification to purchase.

Vessel Mount Bathroom Sink in Simply Silver

VIGO

Vessel Mount Bathroom Sink in Simply Silver

  • Fast #
  • Part #VVG07053
  • Item #8734826
  • Manufacturer Part #VG07053
5 out of 5 Customer Rating
Brand image
VIGO

Vessel Mount Bathroom Sink in Simply Silver

  • Fast #
  • Part #VVG07053
  • Item #8734826
  • Manufacturer Part #VG07053
5 out of 5 Customer Rating

X Points

Color Finish Name: Simply Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Above-counter installation for a modern look
  • Solid tempered glass construction with textured exterior and polished interior
  • VIGO glass vessel sinks are handmade, and each may feature slight unique color variations
  • All VIGO glass vessel sinks feature a quality assured limited lifetime warranty
  • Sink resists scratches as well as stains from household cleaners, toothpaste and cosmetics
  • Pairs beautifully with any VIGO vessel or wall mount bathroom faucet and VIGO pop-up drains
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Color Finish Category:
Silver Tones
Color Finish Name:
Simply Silver
Drain Opening:
1-3/4 in
Length:
16-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
16-1/2 in x 16-1/2 in x 5-1/2 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
UPC:
849922001531
Vessel Only:
Yes
Width:
16-1/2 in