This product requires certification to purchase.

16 in. Vessel Mount Round Concrete Bathroom Sink in Grey

VIGO

Windsor 16 in. Vessel Mount Round Concrete Bathroom Sink in Grey

  • Fast #
  • Part #VVGT2094
  • Item #10379418
  • Manufacturer Part #VGT2094
3.8 out of 5 Customer Rating
Brand image
VIGO

Windsor 16 in. Vessel Mount Round Concrete Bathroom Sink in Grey

  • Fast #
  • Part #VVGT2094
  • Item #10379418
  • Manufacturer Part #VGT2094
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Expertly crafted gray concrete blend is stronger and more durable than typical sink materials like fireclay
  • Bacteria-resistant coating and non-stick sink material promotes easy cleaning and maintenance
  • Above counter sink installation to save space and help achieve a contemporary bathroom look
  • Sink is designed for fast, seamless and complete water drainage
  • Vessel faucet's ceramic cartridge has been tested up to 500K uses to prevent leaks and drips
  • WATER CONSERVATION: Eco-friendly Performance Spout conserves water without sacrificing performance
  • POP & LOCK DRAIN: A push to seal water and press to open function for included pop-up drain
  • MULTI-LAYERED COATING: Finish Plated ensures that the hardware finish is consistent throughout the product and matches other VIGO products in the same finish
  • INCLUDED COMPONENTS: This set includes bathroom vessel sink, vessel faucet, and pop-up drain.
  • All PARTS INCLUDED: All mounting hardware and hot/cold waterlines included for an easy DIY installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Brand Model Compatibility:
VIGO
Collection:
Windsor
Color Finish Category:
Chromes
Color Finish Name:
Grey
Depth:
16
Drain Opening:
1-3/4
Flow Rate:
1.2 gpm
Height:
5
Lead Law Compliant:
Yes
Length:
16
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Round
Sink Bowl Size:
15 in x 15 in x 4-1/4 in
Sink Installation Type:
Vessel Mount
Sink Material:
Concrete
Sink Size Range:
Less than 20 in
Type:
VVGT2094
UPC:
849922076690
WaterSense Labeled:
Yes
Width:
16