This product requires certification to purchase.

VIGO WISTERIA MATTE STONE VESSEL BATHROOM SINK WITH ASHFORD BATHROOM FAUCET AND POP-UP DRAIN IN MATTE BLACK

VIGO

Wisteria VIGO WISTERIA MATTE STONE VESSEL BATHROOM SINK WITH ASHFORD BATHROOM FAUCET AND POP-UP DRAIN IN MATTE BLACK

  • Fast #
  • Part #VVGT2061
  • Item #10055185
  • Manufacturer Part #VGT2061
5 out of 5 Customer Rating
Brand image
VIGO

Wisteria VIGO WISTERIA MATTE STONE VESSEL BATHROOM SINK WITH ASHFORD BATHROOM FAUCET AND POP-UP DRAIN IN MATTE BLACK

  • Fast #
  • Part #VVGT2061
  • Item #10055185
  • Manufacturer Part #VGT2061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MATTE STONE TM: VIGO’s proprietary solid core composite is smooth, non-porous and naturally hygienic that expertly resists scratches, fading, and impact
  • VESSEL MOUNT INSTALLATION: install bathroom sink above the counter to save space and bring contemporary look
  • SEAMLESS DESIGN: made from one solid piece and hand-polished, this sink shows no signs of seams or lines
  • REPELLENT SEAL TM: bacteria-resistant coating makes vessel sinks interior more hygienic
  • NON-STICK SHIELD TM: interior coating prevents residue from sticking to the surface of the sink for hands-free cleaning
  • SPLASH GUARD TM: deep vessel bowl guards against water splashing
  • QUICK DRAIN TM: innovative sealant promotes fast streamlined draining for a clog-free experience
  • SILENT DROP TM: solid core construction mutes sound for a quieter bathroom experience
  • TEMP GUARD TM: heat resistant technology safeguards the sink from hot tools and curling irons
  • EASY TO CLEAN: nozzle on faucet resists mineral buildup and rounded corners on sink make the set easy to clean
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
Wisteria
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Oval
Sink Depth:
3-3/8 in
Sink Installation Type:
Vessel Mount
Sink Material:
Matte Stone™
UPC:
849922064758
Vessel Only:
Yes