This product requires certification to purchase.

74 x 34-1/8 in. Frameless Shower Door in Matte Black

VIGO

Zenith 74 x 34-1/8 in. Frameless Shower Door in Matte Black

  • Fast #
  • Part #VVG6075MBCL3474
  • Item #9208560
  • Manufacturer Part #VG6075MBCL3474
3.7 out of 5 Customer Rating
Brand image
VIGO

Zenith 74 x 34-1/8 in. Frameless Shower Door in Matte Black

  • Fast #
  • Part #VVG6075MBCL3474
  • Item #9208560
  • Manufacturer Part #VG6075MBCL3474
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Clear glass fixed panel creates a spacious walk-in shower includes all mounting hardware
  • Constructed from ANSI Z97.1 and 16 CFR 1201-certified tempered glass for added safety
  • High-quality stainless-steel hardware resists corrosion and tarnishing
  • All Vigo shower doors feature a quality assured limited lifetime warranty
  • Complete your modern shower upgrade with a Vigo shower massage panel
  • Requires Certification
Dimensions & Measurements
Glass Thickness
3/8 in
Height
74 in
Shower Door Height Range
71-75 in
Shower Door Width Range
31 in+
Width
34-1/8 in
Characteristics & Features
Collection
Zenith
Color Finish Category
Blacks
Color Finish Name
Matte Black
Frame Type
Frameless
Glass Type
Clear
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
Product Type
Shower Door
UPC
849922055015