12 in. Cast Aluminum Griddle in Black
12 in. Cast Aluminum Griddle in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Portable griddle for use on the VGCC, VGSC and VDSC sealed burner ranges and the VGRT sealed burner rangetops
- It fits easily over burner grates for convenient griddling
- Grease trough in front
- Sets on top of outdoor side burner grates ("V" and spider grates)
- Can also be used to quickly defrost frozen foods
Specifications
- Brand Model Compatibility:
- 5 Series Ranges/Rangetops
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Cast Aluminum
- Product Type:
- Griddle
- UPC:
- 800284003489
- Width:
- 12 in