15-5/16 in. Double Side Burner in Stainless Steel
15-5/16 in. Double Side Burner in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Individual grease management trays under each burner area. Stainless steel ball-bearing roller glides allow drip tray to pull out easily and remain level when fully extended
- Professional cooking is at your fingertips with the easy push button electronic ignition.
- Viking Blue LED Illumination: An elegant ray of blue light washes over each control knob for nighttime grilling.
Specifications
- ADA Compliant:
- No
- BTU:
- 15000
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 32-5/8 in
- Fuel Type:
- Natural Gas
- Height:
- 10-1/4 in
- Material:
- Stainless Steel
- Number of Burners:
- 2
- Power Source:
- Gas, Battery
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 4.4 kW
- Width:
- 15-5/16 in