1500 cfm Ventilation Kit
1500 cfm Ventilation Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 1500 ft3/min
- Hood Vent Type:
- Wall Mount
- Material:
- Stainless Steel
- Product Type:
- Ventilation Kit
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- UPC:
- 800284051183