16 in. Stainless Steel Double Access Door
16 in. Stainless Steel Double Access Door
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-1/2 in
- Height:
- 23 in
- Material:
- Stainless Steel
- Product Type:
- Access Door
- UPC:
- 800284000211
- Weight:
- 50 lb
- Width:
- 20 in