This product requires certification to purchase.

30 in. Built-In Right Hand Wine Cellar Refrigerator in Stainless Steel

Viking Range

30 in. Built-In Right Hand Wine Cellar Refrigerator in Stainless Steel

  • Fast #
  • Part #VVCWB301RSS
  • Item #4347741
  • Manufacturer Part #VCWB301RSS
3.7 out of 5 Customer Rating
Brand image
Viking Range

30 in. Built-In Right Hand Wine Cellar Refrigerator in Stainless Steel

  • Fast #
  • Part #VVCWB301RSS
  • Item #4347741
  • Manufacturer Part #VCWB301RSS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dramatically display your wine collection in its best light with low-intensity interior lighting.
  • Flexible shelves adjust to your choice of display, allowing bottles to settle upon two convertible display shelves that are exclusive to our full-height cellars.
  • When you're out, leave your wine and cares behind with our temperature and open-door alarms that can connect to your home security system.
  • Shield your valuable collection from harmful light with UV-Resistant Tempered Glass.
  • Easily preserve up to 15 bottles that vary in size from standard, magnum and half size with our Flexible Storage Options.
  • Storage system provides three independent temperature zones to preserve wines at optimal serving temperatures.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-1/2 in
Energy Star Compliant:
No
Height:
82-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Refrigerator Type:
Wine Coolers
Volts:
115V
Weight:
157 lb
Width:
30 in