36 in. 5-Burner Electric Cooktop in Stainless Steel
36 in. 5-Burner Electric Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enhance the control panel's appearance and provide illumination for the knobs, adding a stylish touch to your cooking area
- Located between the center front and center rear elements, excellent for griddling with an optional accessory
- Ensures fast and efficient surface cooking, regardless of the type of cookware used
- Feature innovative ribbon technology that allows them to reach full power in just three seconds
- High-infrared transmission for fast surface cooking, regardless of type of cookware used
- SoftLit™ LED lights accent the control panel and illuminate knobs
Specifications
- AMP:
- 60
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-3/16 in
- Height:
- 8-1/8 in
- Number of Burners:
- 6
- Proposition 65:
- California Prop. 65WARNING: Cancer and birth defects or other reproductive harm -www.P65Warnings.ca.gov
- Volts:
- 240V
- Watts:
- 800 W
- Width:
- 36 in