36 in. Induction Cooktop in Black
36 in. Induction Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Harness the power of magnetic energy to heat the pan, not the surrounding surface, for cooking that is precise, consistent, efficient
- Sustain a consistent temperature of 158 Deg F to keep your dishes warm without the risk of overflow or burning
- Element lights indicate hot surfaces and active elements and you can lock the control panel when curious little fingers are nearby
- With your choice of 4 or an impressive 6 individual elements, the automatic bridging function accommodates a wide range of cookware and temperature settings at once
- The robust, stain and scratch-resistant black glass surface offers sleek style and excellent cleanability
- Our double power boost increases the power to each element allowing you to go from 0 to boil 50% faster and from simmer to sear in seconds
- MagneQuick™ induction power generators utilize magnetic energy for superior power, responsiveness and efficiency
- Automatic bridge function between front and rear elements allows use of two cooking zones simultaneously
- Automatic cooking function starts element at full power then reduces automatically to a pre selected level
- Keep warm function maintains a steady 158 Deg F temperature to keep foods warm without overflowing or burning the pan
Specifications
- AMP:
- 40
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 21 in
- Height:
- 21-13/32 in
- Number of Burners:
- 6
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- UPC:
- 800284055433
- Volts:
- 240V
- Watts:
- 3000 W
- Width:
- 36 in