36 in. 6-Burner Induction Self-Cleaning Range in Stainless Steel
5 Series 36 in. 6-Burner Induction Self-Cleaning Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MagneQuick™ induction elements convert electricity into a magnetic field, which reacts with iron in your cookware and instantly transforms the pan into the heat source
- Vari-Speed Dual Flow™ convection - maximize airflow and fluffiness with Vari-Speed Dual Flow™ convection system
- Concealed bake element - get more control and less mess with the 10-pass concealed bake element, provides finer temperature control and makes oven clean-up easy
- Rapid Ready™ preheat system - wait less and cook more with the Rapid Ready™ preheat system
- Extra large capacity oven - cook for everyone you know and still have leftovers with the largest capacity oven in the industry
- 10-pass broiler with heat reflector - go from toasting to searing with the variety of settings available on this powerful electric broiler
- Exclusive gentle close™ door feature - no more worries about slamming the door
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.6 cu ft
- Collection:
- 5 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 28-3/4 in
- Height:
- 37 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 6
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Self Clean:
- Yes
- UPC:
- 800284057017
- Volts:
- 208/240V
- Watts:
- 3700 W
- Width:
- 35-7/8 in