47-7/8 in. Gas 6-Burner Sealed Freestanding Range in Cast Black
5 Series 47-7/8 in. Gas 6-Burner Sealed Freestanding Range in Cast Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- Automatic Shut-Off:
- No
- BTU:
- 30000
- Burner Type:
- Sealed
- Capacity:
- 6.1 cu ft
- Collection:
- 5 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Cast Black
- Control Type:
- Touchpad
- Depth:
- 28-1/16 in
- Fuel Type:
- Natural Gas
- Height:
- 35-7/8 in
- Ignition System:
- Spark Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- MBH:
- 30
- Number of Burners:
- 6
- Power Source:
- Gas
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 800284025627
- Volts:
- 120V
- Weight:
- 575 lb
- Width:
- 47-7/8 in