23-9/16 x 25-3/16 in. Dishwasher in Panel Ready
7 Series 23-9/16 x 25-3/16 in. Dishwasher in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LCD screen with remaining time indicator
- Touch button direct access control
- Blue cycle indicator light on floor
- Energy Star® qualified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Collection:
- 7 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Decibel Rating (dB):
- 39 dB
- Depth:
- 25-3/16 in
- Energy Star Compliant:
- Yes
- Height:
- 35-7/8 in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 8
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 800284050346
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 23-9/16 in