This product requires certification to purchase.

47-7/8 in. Gas 8-Burner Sealed Freestanding Range in Stainless Steel

Viking Range

7 Series 47-7/8 in. Gas 8-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #VVGR74828BSSLP
  • Item #7803839
  • Manufacturer Part #VGR74828BSSLP
5 out of 5 Customer Rating
Brand image
Viking Range

7 Series 47-7/8 in. Gas 8-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #VVGR74828BSSLP
  • Item #7803839
  • Manufacturer Part #VGR74828BSSLP
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.5, 2
BTU:
30000
Burner Type:
Sealed
Capacity:
6.1 cu ft
Collection:
7 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
30 in
Fuel Type:
Propane
Height:
35-15/16 in
Interior Light:
Yes
Light Bulb Type:
LED
MBH:
30
Number of Burners:
8
Power Source:
Gas
Self Clean:
No
Smart Home Enabled:
No
UPC:
800284019824
Weight:
692 lb
Width:
47-7/8 in