6-Burner 6-Element Sealed Cooktop in Stainless Steel
7 Series 6-Burner 6-Element Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Viking Elevation™ burners with brass flame ports boast 23,000 BTUs across the front of all width configurations, with multiple 15,000 BTUs and one 8,000 BTU burner across the rear
- Three burner sizes efficiently deliver heat to any size cookware
- VariSimmer™ setting on all burners provides gentle, even simmering at precisely low cooking temperatures
- SureSpark™ ignition system, ensures automatic ignition/re-ignition, should the burners extinguish at any time while cooking
- Thermostatically controlled non-stick griddle heats evenly to provide consistent cooking across the entire surface and can be easily removed for cleaning
- Reversible griddle/grill features the patent pending StayCool™ trough handle and grease containment system that strategically directs excess grease into a removable capture trough for quick and easy cleanup
- Optional ViChrome™ Griddle accessory interchanges with the non-stick griddle providing versatility griddling and easy cleanup
Specifications
- AMP:
- 0.5
- Burner Type:
- Sealed
- Collection:
- 7 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 30 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 9 in
- Ignition System:
- Electric Ignition
- Number of Burners:
- 6
- Power Source:
- Gas, Electric
- UPC:
- 800284018568
- Volts:
- 120V
- Width:
- 36 in