900 cfm Exterior Vent Kit
900 cfm Exterior Vent Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 900 ft3/min
- Depth:
- 28-1/4 in
- Height:
- 7-17/100 in
- Indoor Outdoor:
- Indoor
- UPC:
- 800284001362
- Volts:
- 120V
- Weight:
- 42 lb
- Width:
- 24-3/4 in