Cover in Stainless Steel
Cover in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with custom gas/dual fuel ranges and rangetops with a 12" W thermostatically controlled steel griddle/simmer plate or 12" W grill
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Product Type:
- Cover
- UPC:
- 800284000549