This product requires certification to purchase.

18 in. Duct Cover Extension in Stainless Steel

Viking Range

Professional 5 Series 18 in. Duct Cover Extension in Stainless Steel

  • Fast #
  • Part #VDCCE1810SS
  • Item #2044214
  • Manufacturer Part #DCCE1810SS
5 out of 5 Customer Rating
Brand image
Viking Range

Professional 5 Series 18 in. Duct Cover Extension in Stainless Steel

  • Fast #
  • Part #VDCCE1810SS
  • Item #2044214
  • Manufacturer Part #DCCE1810SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Professional 5 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
12 in
Length:
18 in
Product Type:
Duct Cover Extension
UPC:
800284000846
Width:
15-1/2 in