This product requires certification to purchase.

35-7/8 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

Viking Range

Professional 5 Series 35-7/8 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #VVDR5364GSSLP
  • Item #7377176
  • Manufacturer Part #VDR5364GSSLP
5 out of 5 Customer Rating
Brand image
Viking Range

Professional 5 Series 35-7/8 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #VVDR5364GSSLP
  • Item #7377176
  • Manufacturer Part #VDR5364GSSLP
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
26.8, 22.8
Automatic Shut-Off:
No
BTU:
18500
Burner Type:
Sealed
Capacity:
5.6 cu ft
Collection:
Professional 5 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
28-11/16 in
Fuel Type:
Propane
Height:
37 in
Ignition System:
Spark Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
MBH:
18.5
Number of Burners:
4
Power Source:
Dual Fuel
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
UPC:
800284020387
Volts:
208/240V
Weight:
500 lb
Width:
35-7/8 in