Center Trim Kit for DFBB, DFRB and DFFB Refrigerators
Professional Series Center Trim Kit for DFBB, DFRB and DFFB Refrigerators
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- DFBB, DFRB and DFFB Refrigerators
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Trim Kit
- UL Listed:
- No
- UPC:
- 800284001454