47-7/8 x 36-5/8 in. 20000 BTU 6-Burner Sealed Gas Freestanding Range in Cast Black
Tuscany 47-7/8 x 36-5/8 in. 20000 BTU 6-Burner Sealed Gas Freestanding Range in Cast Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High performance burners provide fast boil times and a gentle simmer with 20,000 BTU - 8,500 BTU high burner ratings
- Electronic single point spark ignition/re-ignition on all burners, ensures re-ignition should the burners extinguish any time while cooking
- Full-width storage drawer, with soft-close glides, provides space and convenient storage for baking pans
- 8 convenient cooking functions - bake, convection bake, tru convection, low broil, high broil, convection broil, defrost, proof
- A durable stainless steel oven interior with six rack positions and two oven racks, including one truglide rack
- Stainless steel burner pan
- Porcelain coated cast iron burner grates
- Optional surface configurations (66" and 48" models) - machined steel griddle/simmer plate (with grease collection drawer), induction elements
- Storage drawer for baking pans with soft-close glides
- Polished chrome die cast knobs
Specifications
- AMP:
- 28.5
- BTU:
- 20000
- Burner Type:
- Sealed
- Collection:
- Tuscany
- Color Finish Category:
- Blacks
- Color Finish Name:
- Cast Black
- Control Type:
- Knob
- Depth:
- 26-3/4 in
- Fuel Type:
- Natural Gas, Propane
- Height:
- 36-5/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- MBH:
- 20
- Number of Burners:
- 6
- Number of Lights:
- 3
- Power Source:
- Gas
- Proposition 65:
- WARNING! CANCER AND REPRODUCTIVE HARM WWWP65WARNINGSCAGOV
- UPC:
- 800284043430
- Volts:
- 208/240V
- Weight:
- 575 lb
- Width:
- 47-7/8 in