This product requires certification to purchase.

36 in. Induction Cooktop in Black

Viking Range

Viking RVL 36 in. Induction Cooktop in Black

  • Fast #
  • Part #VMVIC63615BBG
  • Item #10560226
  • Manufacturer Part #MVIC63615BBG
4.7 out of 5 Customer Rating
Brand image
Viking Range

Viking RVL 36 in. Induction Cooktop in Black

  • Fast #
  • Part #VMVIC63615BBG
  • Item #10560226
  • Manufacturer Part #MVIC63615BBG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  N Highlands, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy-to-use touch controls with digital readouts
  • Time functions include cooking element and stand-alone
  • MagneQuick™ induction elements utilize magnetic energy for superior power, responsiveness and efficiency
  • Power management system provides a boost of superior power for faster boiling
  • Simmer setting is perfect for gentle melting or keeping cooked food warm
  • Element lights indicate hot surfaces and active elements
  • Two timer functions cooking element and stand-alone
  • Electronic touch control
  • Seamless integration
  • Can be installed flush or integrated
  • Requires Certification

Specifications

AMP:
48.3
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Collection:
Viking RVL
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
21 in
Height:
2-1/4 in
Number of Burners:
5
Proposition 65:
WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
UPC:
800284055501
Volts:
240V
Watts:
5500 W
Width:
36 in