3-1/16 x 1/2 in. Steel Escutcheon in White
3-1/16 x 1/2 in. Steel Escutcheon in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 1.8, 3.7
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- Model E-1
- Capacity:
- 425 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/16 in
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 28 in
- Horsepower:
- 1 hp
- Installation Type:
- Recessed Mount
- Length:
- 33 in
- Material:
- Steel
- Number of Pieces:
- 2 Piece
- Pressure - High:
- 40
- Product Type:
- Escutcheon
- UL Listed:
- No
- Width:
- 13 in