60 X 34 Left Hand Cast Iron Bath Villager Almond
Villager™ 60 X 34 Left Hand Cast Iron Bath Villager Almond
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Safeguard® slip-resistant finish for added safety
- Integral apron for quick installation
- Material: Cast iron
- Designed for one-person bathing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Capacity:
- 33 gal
- Collection:
- Villager™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed:
- No
- Installation Type:
- Skirted
- Length:
- 60 in
- Material:
- Cast Iron
- UPC:
- 040688102566
- Width:
- 34-1/4 in