This product requires certification to purchase.

24-1/4 in. Undermount Rectangular Bathroom Sink in White Alpin

Villeroy & Boch USA

24-1/4 in. Undermount Rectangular Bathroom Sink in White Alpin

  • Fast #
  • Part #V4177U601
  • Item #7748758
  • Manufacturer Part #4177U601
4.3 out of 5 Customer Rating
Villeroy & Boch USA

24-1/4 in. Undermount Rectangular Bathroom Sink in White Alpin

  • Fast #
  • Part #V4177U601
  • Item #7748758
  • Manufacturer Part #4177U601
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White Alpin
Length:
24-1/4 in
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
Width:
16-3/8 in