This product requires certification to purchase.

1.6 gpf Toilet Tank in White Alpin

Villeroy & Boch USA

Subway 1.6 gpf Toilet Tank in White Alpin

  • Fast #
  • Part #V7723U101
  • Item #4513015
  • Manufacturer Part #7723U1-01
4.6 out of 5 Customer Rating
Villeroy & Boch USA

Subway 1.6 gpf Toilet Tank in White Alpin

  • Fast #
  • Part #V7723U101
  • Item #4513015
  • Manufacturer Part #7723U1-01
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Alpine Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Porcelain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.19.14
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Subway
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Type:
Tank
Trip Lever Location:
Top
WaterSense Labeled:
No