This product requires certification to purchase.

Powder Coated Steel Spring Hanger

VIMCO™

Powder Coated Steel Spring Hanger

  • Fast #
  • Part #VHSF043
  • Item #8269480
  • Manufacturer Part #HSF-043
4.4 out of 5 Customer Rating
Brand image
VIMCO™

Powder Coated Steel Spring Hanger

  • Fast #
  • Part #VHSF043
  • Item #8269480
  • Manufacturer Part #HSF-043
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3-47/100 in
Length
2-3/20 in
Rod Size (in)
3/8 in
Width
1-1/2 in
Characteristics & Features
Coating
Powder Coated
Material
Steel
Work Load Limit
86 lb
Warranty & Product Information
ASTM
ASTM D-4138
Product Type
Spring Hanger