This product requires certification to purchase.

23-1/2 x 69 in. Built-in and Freestanding Wine Coolers in Black

Vinotemp

23-1/2 x 69 in. Built-in and Freestanding Wine Coolers in Black

  • Fast #
  • Part #VEL142TSST
  • Item #9600416
  • Manufacturer Part #EL-142TSST
5 out of 5 Customer Rating
Brand image
Vinotemp

23-1/2 x 69 in. Built-in and Freestanding Wine Coolers in Black

  • Fast #
  • Part #VEL142TSST
  • Item #9600416
  • Manufacturer Part #EL-142TSST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Touch screen controls
  • Black cabinet with glass door
  • Frameless cabinet with seamless, all-glass technology
  • Embraco compressor (Quieter and energy efficient)
  • Digital controller with blue LED readout
  • Dual-zone wine cooler
  • 15 glide-out metal shelves with stainless lip
  • Top shelf is removable to fit larger style bottles like Champagne and Magnum
  • For built-in or freestanding installation
  • Recessed handle
  • Requires Certification

Specifications

AMP:
2
CEC Compliant:
For Sale in CA
Capacity:
155 Bottles
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
26-3/4 in
Height:
69 in
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Refrigerator Type:
Wine Coolers
Temperature Range:
40 to 72 Deg F
UPC:
657433013680
Volts:
115V
Watts:
160 W
Weight:
249 lb
Width:
23-1/2 in